Description
Post Style Belt Alignment Switch, Voltage Rating: 480 VAC, 250 VDC, Amperage Rating: 20 AMP, Contact Configuration: SPDT, Enclosure: NEMA 3, 4, 4X, 12, HP Rating: 1 HP At 125 VAC, 2 HP At 250 VAC, Material: Cast Aluminum Housing, Operator S
Specifications
| Brand Name | Emerson | Item Name | Limit Switch |
| Type | Post Style Belt Alignment Switch | Voltage Rating | 480/250 VAC/VDC |
| Contact Configuration | SPDT | Connection | Cable Entry PG |
| Dimensions | 150 mm W x 114 mm H | Action | Quick-Break |
| Amperage Rating | 20 A at 125 VAC, 20 A at 230 VAC | Color/Finish | Chrome Plated |
| Standards | UL 508, UL 698, C22.2 No. 14M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G And Class III | Application | For Used In Control Circuit Of Magnetic Motor Starters To Shut Down Motor Driven Conveyors In Case Of Abnormal Belt Misalignment Or Run-off |
| UPC | 781381741736 |
Packages
| 1 - UNIT - 1 |