Description
SIRIUS ACT Emergency stop mushroom pushbutton. Tamper-proof. Positive latching manner of function of the actuating element. Round shape of the actuating element. Two number of switching position. Key operated release. Lock number SB30. RONIS lock make. IP66, IP67 and IP69 (IP69K) protecting class.
Specifications
| Brand Name | Siemens | Sub Brand | Pilot Devices |
| Item Name | Emergency Stop Switch | Type | 2 Position |
| Size | 22 mm | Action | Key Release |
| Actuator Type | Mushroom Head | Dimensions | 40 mm dia x 93.4 mm L |
| Color | Red | Operating Cycles | 300000 |
| Degree of Protection | IP66, IP67, IP69 | Head Material | Plastic |
| Temperature Rating | -25 to 70 °C | Standards | ISO13850andIEC60947-5-5 |
| UPC | 804766067372 |
Packages
| 1 - UNIT - 1 |