Description
Eaton M22 modular pushbutton, LED Light Unit, Screw, IP66, NEMA 4X, 13, Illuminated, Green, 85-264V
Specifications
| Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
| Type | Single Unit | Voltage Rating | 85 - 264 V |
| Amperage Rating | 5 - 15 mA | Wattage | 0.33 W |
| Lamp Type | LED | Lens Color | Green |
| Mounting Type | Screw Terminal | Series/Model | M22 |
| Nominal Diameter | 22.5 mm | Terminal Connection | Screw |
| Enclosure Type | IP20 | Temperature Rating | - 25 to 70 °C Ambient |
| Dimensions | 37.084 mm x 29.972 mm x 26.162 mm | Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Marked, Bureau Veritas, GoST-R |
| Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685277622 |
Packages
| 1 - UNIT - 1 |