Abbotsford
CTHM22LED230W

EATON M22-LED230-W WHT LGHT UNIT 85-264VAC SCREW TERM

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-LED230-W

Description

Eaton M22 modular pushbutton, LED Light Unit, Screw, IP66, NEMA 4X, 13, Illuminated, White, 85-264V

Specifications

Brand Name Eaton Type Light Unit
Voltage Rating 85 to 264 V Dimensions 1.4600 IN X 1.1800 IN X 1.0300 IN
Standards CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 786685277608

Packages

1 - UNIT - 1