Abbotsford
WAG750366

WAGO 4th Generation EtherNet/IP Fieldbus Coupler

Price $1,061.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-366

Description

The 750-366 EtherNet/IPTM Fieldbus Coupler connects the EtherNet/IPTM fieldbus system to the modular WAGO I/O System. The fieldbus coupler detects all connected I/O modules and creates a local process image. The fieldbus coupler supports the DLR (Device Level Ring) protocol as a “Beacon-Based Ring Node” and can be used in ring or line topologies.QoS (Quality of Service) and ACD (Address Conflict detection) are also supported in compliance with the EtherNet/IPTM specification. The DIP switch configures the last byte of the IP address and may be used for IP address assignment (DHCP, BootP, static).The coupler is designed for fieldbus communication in EtherNet/IPTM networks. It also supports a wide variety of standard ETHERNET protocols (e.g., HTTP(S), BootP, DHCP, DNS, SNMP, (S)FTP). An integrated Webserver provides user configuration options, while displaying the coupler's status information.

Specifications

Brand Name Wago Corp Item Name Fieldbus Coupler Ethernet/IP
Type 4th Generation, DLR Voltage Rating 24 VDC
Amperage Rating 1700 mA Input/Output Capacity 10 A
Terminal Type RJ45 Temperature Rating 0 - 55 °C
Material Polycarbonate/Polyamide Dimensions 62 mm W x 71.9 mm D x 100 mm H
Standards EAC Approved, UL Listed

Packages

1 - UNIT - 1