Description
8-channel digital output; 24 VDC; 0.5 A; Diagnostics; Extreme
Specifications
| Brand Name | Wago Corp | Item Name | I/O Module |
| Type | Digital | Voltage Rating | 24 VDC |
| Output | 8-Channel | Dimensions | 0.472 in W x 2.669 in D x 3.937 in H |
| Series/Model | 750 | Amperage Rating | 50 mA |
| Frequency Rating | 1 kHz Switching | Connection | (8) Cage Clamp |
| Material | Polycarbonate/Polyamide | Color/Finish | Dark Gray |
| Mounting Type | 35 mm DIN Rail | Degree of Protection | IP20 |
| Temperature Rating | -40 to 70 °C | Environmental Conditions | 95% Relative Humidity, -40 to 85 °C Temperature |
| Standards | CE Certified, CAS-No. 1303-86-2, 1317-36-8, 7439-92-1, 79-94-7, UL E175199 Listed |
Packages
| 1 - UNIT - 1 |