Description
End Module; 8-way N; Extreme
Specifications
| Brand Name | Wago Corp | Item Name | I/O Module |
| Dimensions | 0.472 in W x 2.669 in D x 3.937 in H | Series/Model | 750 |
| Amperage Rating | 10 A | Connection | (8) Cage Clamp |
| Material | Polycarbonate/Polyamide | Color/Finish | Dark Gray |
| Mounting Type | 35 mm DIN Rail | Degree of Protection | IP20 |
| Temperature Rating | -40 to 70 °C | Environmental Conditions | 95% Relative Humidity, -40 to 85 °C Temperature |
| Standards | CE Certified |
Packages
| 1 - UNIT - 1 |