Description
3 pole thermal overload relay with 0.74-1.00 ampere setting range. 88.3 millimiters height x 70.5 millimiters depth x 45 millimiters width.
Specifications
| Brand Name | ABB | Item Name | Thermal Overload Relay |
| Type | Manual/Auto Reset | Voltage Rating | Main Circuit: 690 VAC/VDC, Auxiliary Circuit: 600 V |
| Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
| Series/Model | TF42 | Amperage Rating | 7.6 - 10 A |
| Frequency Rating | 50/60 Hz | Power Rating | 1.1 - 2 W |
| Dimensions | 70.5 mm L x 45 mm W x 88.3 mm H | Temperature Rating | -25 to 60 °C |
| Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified | Application | For Reliable Protection of Motors in the Event of Overload or Phase Failure |
| UPC | 804325558525 |
Packages
| 1 - UNIT - 1 |