Description
3 pole thermal overload relay with 10-13 amp setting range
Specifications
| Brand Name | ABB | Item Name | Thermal Overload Relay |
| Type | Manual/Auto Reset | Voltage Rating | Main Circuit: 690 VAC/VDC, Auxiliary Circuit: 600 V |
| Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
| Series/Model | TF42 | Amperage Rating | 1 - 1.3 A |
| Frequency Rating | 50/60 Hz | Power Rating | 1.1 - 2 W |
| Dimensions | 70.5 mm L x 45 mm W x 88.3 mm H | Temperature Rating | -25 to 60 °C |
| Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified | Application | Offers reliable protection for motors in the event of overload or phase failure |
| UPC | 804325558471 |
Packages
| 1 - UNIT - 1 |