Abbotsford
INTETW2CP

INTERMATIC ETW2CP INTERMATIC CONNECT 365-DAY PROGRAMMABLE SMART WI-FI TIMER, 120-277 VAC, 2XSPDT, INDOOR/OUTDOOR PLASTIC ENCLOSURE

Price $485.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ETW2CP

Description

The ETW Series offers 365 day scheduling, off-site access, and remote ON/OFF control through the easy-to-use Intermatic Connect app.


App based configuration and scheduling.

Up to 256 set points or events.

Up to 64 holiday blocks with schedule capabilities.

Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz.

Local or remote connectivity.

Configurable outputs allow the control of various voltages and applications.

Relays incorporate zero-crossing technology to extend the life of the control.

Non-volatile EEPROM memory protects programming indefinitely.

LED compatible.

Specifications

Brand Name NA Color Gray
Application Indoor Lighting Control,Machinery & Pump Controls,Outdoor Lighting Control,Timing/Scheduling ON/OFF UPC 078275154018

Packages

1 - UNIT - 1