Abbotsford
INTFF15MC

INTERMATIC FF15MC SPRING WOUND COUNTDOWN TIMER, COMMERCIAL, 125-277 VAC, 50/60 HZ, SPST, 15 MINUTE MAX, WITHOUT HOLD, SILVER

Price $62.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FF15MC

Description

The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.


15-Minute timer

SPST (Single-Pole Single-Throw)

Breaks circuit at end of timing cycle

No electricity required to operate

Replaces any standard or decorator single-gang wall switch

Automatically limits ON time for energy consuming loads

Quick and easy installation

Time-saving up front terminal connection with teeter-type terminals

Brushed metal look switch plate meets NEC requirements (plate is included)

Incandescent/fluorescent/CFL/LED compatible

Specifications

Brand Name Intermatic Type Commercial Spring Wound Auto-Off
Timing Range 0-15 min Contact Configuration 1 NO
Contact Rating 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) Amperage Rating 15 A
Frequency Rating 50/60 HZ Number of Poles 1
Mounting Wall Mount Standards cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application Air Movement & Ventilation,Indoor Lighting Control,Motor Control,Outdoor Lighting Control UPC 078275005297

Packages

1 - UNIT - 1 6 - UNIT - 6