Abbotsford
HONTH2320WF4010U

HONEYWELL TH2320WF4010/U STAT PROG FOCUSPRO S20024VAC 3H/2C HARDWIRE WHI

Price $171.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH2320WF4010/U

Description

The Honeywell Home FocusPRO® S200 is ENERGY STAR®; certified and designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP®; wall plate, large display and clear font, snap-on private label, and competitive price.Supports single-stage 1H/1C for TH2110WF4008 or up to 3H/2C heat pump and 2H/2C conventional for TH2320WF4010UWP® wall plate supports speedy installation and easy upgradePrivate label with customized snap-on accent pieceOption to configure thermostat using the Resideo Pro app without referencing an ISU tableFlexible scheduling in 5-1-1 day, 5-2 day, 7 day, or 1 week increments, or turn scheduling offGeofence technologyDemand response capable2.4GHz or 5GHz WiFi connectionHomeowners can control from anywhere using the First Alert by Resideo appWorks with Google Assistant and Amazon AlexaLarge, bright display with clear fontOptional always-on backlightCustomizable display settingsIntuitive interface for easy navigationChoose to receive filter remindersHeat low limit defaults to 40°F (4°C) but configurable to 32°F (0°C) for garage applicationsDual fuel compatible*Wired outdoor sensor compatible*Fan lockout after cool call optionENERGY STAR certified5-year warranty

Packages

1 - UNIT - 1