Abbotsford
PASRTPA24I

PASS & SEYMOUR RTPA24I AST TIMER SWITCH 120V 600W 1/2HP I

Price $119.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RTPA24I

Description

The Programmable 24-hour Astronomic Timer automatically turns lighting and small motor loads on and off based on user programming. It replaces single-pole and 3-way switches for energy savings, convenience and security. This timer is an ideal solution for meeting Title 24 and IECC residential energy code requirements for exterior lighting control. Accounting for daylight savings time and seasonal shifts, the programmable timer switch automatically adjusts sunrise/sunset times and has a rechargeable battery backup in the event of power loss.

Specifications

Brand Name Pass & Seymour Type Timer
Number of Poles 3 Material Steel,Thermoplastic
Color Ivory Application Hospitality,Light Commercial,Multi-Dwelling Unit,Residential
UPC 785007454635

Packages

1 - UNIT - 1