Abbotsford
PASRTPA24W

PASS & SEYMOUR RTPA24W AST TIMER SWITCH 120V 600W 1/2HP W

Price $121.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RTPA24W

Description

The Programmable 24-hour Astronomic Timer automatically turns lighting and small motor loads on and off based on user programming. It replaces single-pole and 3-way switches for energy savings, convenience and security. This timer is an ideal solution for meeting Title 24 and IECC residential energy code requirements for exterior lighting control. Accounting for daylight savings time and seasonal shifts, the programmable timer switch automatically adjusts sunrise/sunset times and has a rechargeable battery backup in the event of power loss.


Total of 7 ON and 7 OFF programmable settings for 24 hour scheduling every day of the week

Astronomic feature automatically adjusts dusk to dawn times based on location

Automatically adjusts for daylight savings time

Built in rechargeable battery backup lasts up to 14 days to store programs in the event of a power loss

Manual ON override returns to programmed settings within 6 hours

Meets California Title 24 (2019/2022 Part 6: Outdoor Control Device) and 2021 IECC requirements

4 Operating Modes Included: Manual, Automatic, Random, Countdown

Replaces standard wall switch, 1P/3W installations

Back-lit LCD Screen

Works with LED, CFL and Incandescent Lighting

Specifications

Brand Name Pass & Seymour Type Timer
Number of Poles 3 Material Steel,Thermoplastic
Color White Application Hospitality,Light Commercial,Multi-Dwelling Unit,Residential
UPC 785007454611

Packages

1 - UNIT - 1