Description
Appleton™ explosionproof, dust-ignitionproof EDS Series factory sealed tumbler switches confine the arcing of enclosed switches, preventing ignition of ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.
Specifications
| Brand Name | Appleton | Sub Brand | UNILETS |
| Type | EDSC Series 1-Gang Tumbler Switch | Voltage Rating | 120 - 277 VAC |
| Actuator | Front Operated | Number of Poles | 1 Pole |
| Amperage Rating | 20 AMP | Material | Copperfree Aluminum,Iron,Nylon,Stainless Steel |
| Mounting | Surface Mount With 3/4 IN Feed-Thru Hub | Standards | UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III |
| Application | For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present | UPC | 781381325530 |
Packages
| 1 - UNIT - 1 |