Description
1-Tier Fuse Terminal Block with 36 VAC, 16 A, 20 to 8 AWG wire, DIN rail mounting, screw connection, -50 to 120 deg C, dark beige colour, 60 mm length, 12 mm width, 79.5 mm height dimensions.
Packages
| 1 - UNIT - 1 |
1-Tier Fuse Terminal Block with 36 VAC, 16 A, 20 to 8 AWG wire, DIN rail mounting, screw connection, -50 to 120 deg C, dark beige colour, 60 mm length, 12 mm width, 79.5 mm height dimensions.
| 1 - UNIT - 1 |