Abbotsford
WDM1014300001

WEIDMULLER 1014300001 6mm 60-150VAC/DC Fuse Terminal Block

Price $36.0120 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1014300001

Description

1-Tier Fuse Terminal Block with 150 VAC, 16 A, 20 to 8 AWG wire, DIN rail mounting, screw connection, -50 to 120 deg C, dark beige colour, 60 mm length, 12 mm width, 79.5 mm height dimensions.

Packages

1 - UNIT - 1