Abbotsford
WAG20061681

WAGO 6 mm² 25A 500V 2-Conductor 2006 Series Fuse Terminal Block, Gray

Price $15.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2006-1681

Description

Quick and easy connections are guaranteed with this fuse terminal block (item number 2006-1681). Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the type of conductor, this fuse terminal block is suitable for conductor cross sections ranging from 0.5 mm² to 10 mm². It features one level and two clamping points for connecting two potentials. The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Conductor Size 8 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918010034

Packages

1 - UNIT - 1