Abbotsford
WAG22021404

WAGO 24A 800V 4-Conductor 2202 Series Through Terminal Block, Blue

Price $3.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1404

Description

4-conductor through terminal block with push-button 2.5 mm² with test port suitable for Ex i applications side and center marking for DIN-rail 35 x 15 and 35 x 7.5 Push-in CAGE CLAMP® 2,50 mm², Blue.

Specifications

Brand Name Wago Corp Item Name Terminal Block with Push Button
Voltage Rating 800 V Amperage Rating 24 A
Conductor Size 22-12 AWG Solid/Stranded, 2.5 mm² Mounting Type 35 mm DIN Rail
Series 2202 Power Rating 0.766 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Blue Dimensions 5.2 mm W x 39.5 mm D x 69.9 mm H
Standards ATEX: PTB 18 ATEX 1005 U/IECEx: PTB 18.0012U (Ex eb IIC Gb), CCA EN 60947, CSA Certified, cURus Certified, NTR NL-7950 Approved, IEC/EN 60947-7-1, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, RoHS Compliant, UL 1059, UL-CA-L45172-6189178-11508102-1 UPC 055143713897

Packages

1 - UNIT - 1