Abbotsford
wag22021407

WAGO 2.5 mm² 4-Conductor 2202 Series Ground Terminal Block, Green/Yellow

Price $8.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1407

Description

Connecting conductors is quick and easy with this ground terminal block (item number 2202-1407). WAGO's ground terminal blocks allow you to connect electrical conductors directly to the mounting rail thanks to an integrated contact foot. This connection ensures both electrical and mechanical stability between the conductors and the mounting adapter. Ensure that the strip lengths are between 10 mm and 12 mm when connecting conductors to this ground terminal block. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, boasting a key feature: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. Depending on the type of conductor, this ground terminal block is designed for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. The single potential can connect using the four clamping points The green-yellow housing is made of polyamide (PA66) for insulation. This through rail-mount terminal block is operated with a push-button. Our TOPJOB® S rail-mount terminal blocks are perfect for many different industrial applications and modern building installations thanks to the secure electrical connections they provide. You can work anywhere in the world and on any application with just a single rail-mount terminal block system. These through rail-mount terminal blocks are mounted using DIN-35 rails.. The front-entry wiring makes it possible to connect copper conductors. The two jumper slots enable potential distribution to other clamping points. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Terminal Block with Push Button
Voltage Rating 800 V Amperage Rating 24 A
Conductor Size 22-12 AWG Solid/Stranded, 2.5 mm² Mounting Type 35 mm DIN Rail
Series 2202 Wire Strip Length 10 - 12 mm
Connection Type Push-In Cage Clamp Temperature Rating -60 to 105 °C
Block Material Polyamide Color Green/Yellow
Dimensions 5.2 mm W x 32.9 mm D x 69.9 mm H Standards ATEX: PTB 18 ATEX 1005 U/IECEx: PTB 18.0012U (Ex eb IIC Gb), CCA EN 60947, CSA Certified, cURus Certified, NTR NL-7950 Approved, IEC/EN 60947-7-1, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, RoHS Compliant, UL 1059, UL-CA-L45172-6189178-11508102-1

Packages

1 - UNIT - 1