Abbotsford
WAG22021871

WAGO 2.50 mm² 16A 400V 4-Conductor 2202 Series Disconnect/Test Terminal Block, Gray

Price $10.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1871

Description

Quick and easy connections are guaranteed with this disconnect terminal block (item number 2202-1871). Ensure that the strip lengths are between 10 mm and 12 mm when connecting conductors to this disconnect terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this connector is highly versatile. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, offering a key advantage: both solid and fine-stranded conductors with ferrules can be directly inserted without the need for tools or any preparation, such as crimping the ferrule. This disconnect terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. You can connect two potentials using the four clamping points. The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Disconnect/Test Terminal Block with Push Button
Voltage Rating 400 V Amperage Rating 16 A
Conductor Size 22-12 AWG Solid/Stranded, 2.5 mm² Mounting Type 35 mm DIN Rail
Series 2202 Power Rating 0.341 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 5.2 mm W x 32.9 mm D x 87.5 mm H
Standards ATEX: PTB 20 ATEX 1007 U/IECEx: PTB 20.0013U (Ex ec IIC Gc), cURus Certified, CSA Certified C22.2 70173745, IEC/EN 60947-7-1, ATEX: PTB 20 ATEX 1007 U/IECEx: PTB 20.0013U (Ex ec IIC Gc), RoHS Compliant, UL 1059 Listed, UL-CA-L45172-6189178-11508102-1

Packages

1 - UNIT - 1