Abbotsford
WAG22021204

WAGO 2.5 mm² 24A 800V 2-Conductor 2202 Series Through Terminal Block, Blue

Price $2.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1204

Description

Easily, quickly and safely connect conductors with this through terminal block (item number 2202-1204). Whether for industrial or building applications, you can use our through terminal blocks to connect electrical conductors quickly and safely. We offer variants for both classic through-wiring and potential distribution. Rated current and voltage are key factors to consider when choosing a through rail-mount terminal block, as they indicate possible applications and uses. This product has a rated voltage of 800 V and a rated current of 24 A. Strip lengths must be between 10 mm and 12 mm when connecting conductors to this through terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. Solid and fine-stranded conductors with ferrules can be pushed in without the need for tools—all thanks to its pluggable design. The item's dimensions are 5.2 x 48.5 x 39.5 mm (width x height x depth). Depending on the type of conductor, this through terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It features one level and two clamping points that you can use to connect a single potential. The blue housing is made of polyamide (PA66) for insulation. This through rail-mount terminal block is operated with a push-button. Our TOPJOB® S rail-mount terminal blocks are perfect for many different industrial applications and modern building installations thanks to the secure electrical connections they provide. You can work anywhere in the world and on any application with just a single rail-mount terminal block system. These through rail-mount terminal blocks are mounted using DIN-35 rails.. Conductors made of copper can be connected via front-entry wiring. The two jumper slots enable potential distribution to other clamping points. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Through Terminal Block with Push Button
Voltage Rating 800 V Amperage Rating 24 A
Conductor Size 22-12 AWG Mounting Type 35 mm DIN Rail
Series 2202 Power Rating 0.766 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Blue/Orange Dimensions 5.2 mm W x 39.5 mm D x 48.5 mm H
Standards ATEX: PTB 18 ATEX 1005 U/IECEx: PTB 18.0012U (Ex eb IIC Gb), CCA Approved, cURus Certified, CSA Certified, IEC/EN 60947-7-1, Flammability Class Per UL94 V0, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, KEMA/KEUR Approved, RoHS Compliant, UL 1059 Listed Application For Ex E II and Ex I Applications
UPC 055143713566

Packages

1 - UNIT - 1