Abbotsford
wag22022207

WAGO 2.5 mm² 4-Conductor 2202 Series Double-Deck Terminal Block, Green/Yellow

Price $12.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-2207

Description

Easy electrical installations are guaranteed with this double-deck terminal block (item number 2202-2207). The double-deck terminal block also functions as a ground terminal block. Ensure that the strip lengths are between 10 mm and 12 mm when connecting conductors to this double-deck terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. Solid and fine-stranded conductors with ferrules can be inserted without the need for tools—all thanks to its pluggable design. Depending on the type of conductor, this double-deck terminal block is ideal for conductor cross sections ranging from 0.25 mm² to 4 mm². It has two levels. Two potentials can connect using the four clamping points The green-yellow housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-rails 35 x 15 or DIN-rails 35 x 7.5.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Double Deck Terminal Block with Push Button
Voltage Rating 500 V Amperage Rating 24 A
Conductor Size 22-12 AWG Solid/Stranded, 2.5 mm² Mounting Type 35 x 15 mm DIN Rail, 35 x 7.5 mm DIN Rail
Series 2202 Wire Strip Length 10 - 12 mm
Connection Type Push-In Cage Clamp Temperature Rating -60 to 105 °C
Block Material Polyamide Color Green/Yellow
Dimensions 5.2 mm W x 51.7 mm D x 69.7 mm H Standards cURus Certified, IEC/EN 60947-7-2, RoHS Compliant, UL 1059 Listed, UL-US-L45172-6187178-11508102-1

Packages

1 - UNIT - 1
Customers who bought this item also bought