Abbotsford
WAG22041401

WAGO 4 mm² 32A 800V 4-Conductor 2204 Series Through Terminal Block, Gray

Price $3.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2204-1401

Description

Connecting conductors is quick and easy with this through terminal block (item number 2204-1401). Whether in industrial or building applications, our rail-mount through terminal blocks are the perfect solution to quickly and securely connect electrical conductors. Depending on the model, you can use them for either typical through-wiring or potential distribution. This through rail-mount terminal block has a rated voltage of 800 V and can handle currents up to 32 A. Conductors should only be connected to this through terminal block if their strip length is between 11 mm and 13 mm. Featuring conductor terminals along with Push-in CAGE CLAMP®, this product is highly versatile. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, offering a key advantage: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. The dimensions are 6.2 x 78.7 x 39.5 mm (width x height x depth). Depending on the type of conductor, this through terminal block is suitable for conductor cross sections ranging from 0.5 mm² to 6 mm². It comes with one level and four clamping points for connecting a single potential. The gray housing is made of polyamide (PA66) for insulation. This through rail-mount terminal block is operated with a push-button. Our TOPJOB® S rail-mount terminal blocks guarantee reliable electrical connections in various industrial applications and modern building installations. They make wiring work easier as you can quickly plug in solid, stranded, and fine-stranded conductors with ferrules. These through rail-mount terminal blocks are mounted using DIN-35 rails.. The front-entry wiring makes it possible to connect copper conductors. The two jumper slots enable potential distribution to other clamping points. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Through Terminal Block with Push Button
Voltage Rating 800 V Amperage Rating 32 A
Conductor Size 20-10 AWG Solid/Stranded, 4 mm² Mounting Type 35 mm DIN Rail
Series 2204 Power Rating 1.024 W
Wire Strip Length 11 - 13 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 6.2 mm W x 39.5 mm D x 78.7 mm H
Standards IEC/EN 60947-7-1, CCA Approved EN 60947 NTR NL 7666, cURus Certified, CSA C22.2 Certified in File Number 70175102, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, Flammability Class Per UL94 V0, KEMA/KEUR EN 60947, 71-102877, RoHS Compliant UPC 055143711374

Packages

1 - UNIT - 1