Abbotsford
WAG220616111000541

WAGO 10A 800V 2-Conductor 2206 Series Fuse Terminal Block, Gray

Price $26.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2206-1611/1000-541

Description

This fuse terminal block (item number 2206-1611/1000-541) is designed for simple and secure connections. Strip lengths must be between 13 mm and 15 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® technology provides a universal connection solution for all conductor types. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the type of conductor, this fuse terminal block is designed for conductor cross sections ranging from 0.5 mm² to 10 mm². It has one level. The single potential can connect using the two clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block with Pivoting Fuse Holder
Voltage Rating 12 - 30 V Amperage Rating 10 A
Conductor Size 20-8 AWG Solid/Stranded, 6 mm² Mounting Type 35 mm DIN Rail
Series 2206 Power Rating 1.6/2.5 W
Wire Strip Length 13 - 15 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 50 °C Block Material Polyamide
Color Gray Dimensions 7.5 mm W x 59 mm D x 96.3 mm H
For Use With 5 x 20 mm Cylindrical Miniature Metric Fuse Standards CAS-No. 1303-86-2, 1317-36-8, 7439-92-1, CSA C22.2 Certified in File Number, IEC/EN 60947-7-3, Flammability Class Per UL94 V0, REACH Compliant, RoHS Compliant

Packages

1 - UNIT - 1