Abbotsford
WAG220616111000867

WAGO 10A 800V 2-Conductor 2206 Series Fuse Terminal Block, Gray

Price $28.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2206-1611/1000-867

Description

2-conductor fuse terminal block; with pivoting fuse holder; for 5 x 20 mm miniature metric fuse; with push-button; with blown fuse indication by LED; 120 V; for DIN-rail 35 x 15 and 35 x 7.5; 6 mm²; Push-in CAGE CLAMP®; gray

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block with Pivoting Fuse Holder
Voltage Rating 120 V Amperage Rating 10 A
Conductor Size 20-8 AWG Solid/Stranded, 6 mm² Mounting Type 35 mm DIN Rail
Series 2206 Power Rating 1.6/2.5 W
Wire Strip Length 13 - 15 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 50 °C Block Material Polyamide
Color Gray Dimensions 7.5 mm W x 59 mm D x 96.3 mm H
For Use With 5 x 20 mm Cylindrical Miniature Metric Fuse Standards CAS-No. 1303-86-2, 1317-36-8, 7439-92-1, CSA C22.2 Certified in File Number, IEC/EN 60947-7-3, Flammability Class Per UL94 V0, REACH Compliant, RoHS Compliant

Packages

1 - UNIT - 1