Abbotsford
WDM2551510000

WEIDMULLER 2551510000 35 mm² 1000V 125Amp PUSH IN Feed-Through Terminal, Beige

Price $15.8682 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2551510000

Description

Feed-through terminal, PUSH IN, 16 mm², 1000 V, 76 A, Dark beige. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Feed-Through Voltage Rating 1000 V
Amperage Rating 125 A Number of Poles 1
Conductor Size 12-2 AWG Mounting Type DIN-Rail
Wire Strip Length 25 mm Connection Type Push-In
Temperature Rating -60 to 130 °C Block Material Wemid
Color Dark Beige Dimensions 0.63 in W x 2.815 in D x 3.996 in H
Standards RoHS Compliant, UL 94V-0, IEC 60947-7-1, cURus E60693, CCC Certified, CE Marked, CSA Certified, ATEX, KEMAKEUR, UKCA, IEC EX

Packages

10 - UNIT - (10)