Abbotsford
WAG20021701

WAGO 2.50 mm² 16A 400V 3-Conductor through Terminal Block, Gray

Price $8.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1701

Description

This through terminal block (item number 2002-1701) is designed for simple and secure connections. Conductors can only be connected to this through terminal block if their strip length is between 10 mm and 12 mm. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, offering a key advantage: both solid and fine-stranded conductors with ferrules can be directly inserted without the need for tools or any preparation, such as crimping the ferrule. The dimensions are 5.2 x 76.8 x 39.5 mm (width x height x depth). This through terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. The single potential can connect using the three clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type 3-Conductor, 1-Level Voltage Rating 400 V
Amperage Rating 16 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 0.341 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.205 in W x 1.555 in D x 3.024 in H
Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, AEx Approved, CCC Certified, EAC Approved, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1