Abbotsford
WAG20021707

WAGO 2.50 mm² 3-Conductor 2002 Series Ground Terminal Block, Green/Yellow

Price $14.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1707

Description

3-conductor ground terminal block; 2.5 mm²; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow. This ground terminal block (item number 2002-1707) is designed for easy and secure connections. Conductors can only be connected to this ground terminal block if their strip length is between 10 mm and 12 mm. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. It allows direct insertion of both solid and fine-stranded conductors with ferrules without the need for tools—all thanks to its pluggable design. This ground terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. You can connect a single potential using the three clamping points. The green-yellow housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails.

Specifications

Brand Name Wago Corp Item Name Ground Terminal Block
Type 3-Conductor, 1-Level Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Wire Strip Length 10 - 12 mm
Connection Type Push-In Cage Clamp Temperature Rating -60 to 105 °C
Block Material Polyamide Color Green/Yellow
Dimensions 0.205 in W x 1.295 in D x 3.024 in H Standards CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, AEx Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1