Abbotsford
WAG20021771

WAGO 2.50 mm² 16A 400V 3-Conductor 2002 Series Disconnect/Test Terminal Block, Gray

Price $9.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1771

Description

Disconnect terminal block, 2002 Series, operating tool This disconnect terminal block (item number 2002-1771) is designed to connect conductors quickly and easily. Strip lengths must be between 10 and 12 mm when connecting conductors to this disconnect terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this product outperforms the competition. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, offering a key advantage: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. This disconnect terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type 3-Conductor, 1-Level Voltage Rating 400 V
Amperage Rating 16 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 0.341 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.205 in W x 1.295 in D x 3.024 in H
Standards cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, AEx Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0 UPC 050821707537

Packages

1 - UNIT - 1