Abbotsford
wag20022438

WAGO 2.50 mm² 4-Conductor 2002 Series Double Deck Terminal Block, Gray

Price $9.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-2438

Description

This double-deck terminal block (item number 2002-2438) is designed for hassle-free electrical installations. The double-deck terminal block also functions as a through terminal block. Ensure that the strip lengths are between 10 mm and 12 mm when connecting conductors to this double-deck terminal block. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, featuring a winning design: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. Depending on the type of conductor, this double-deck terminal block is ideal for conductor cross sections ranging from 0.25 mm² to 4 mm². It features two levels and eight clamping points for connecting a single potential. The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Item Name Terminal Block
Type 4-Conductor, 2-Level Voltage Rating 800 V
Amperage Rating 24 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 0.766 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.205 in W x 2.469 in D x 4.138 in H
Standards cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1
Customers who bought this item also bought