Abbotsford
WAG20024127

WAGO 2.50 mm² 20A 800V 2002 Series Quadruple-Deck Rail-Mounted Terminal Block, Gray

Price $18.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-4127

Description

This quadruple-deck terminal block (item number 2002-4127) simplifies electrical installations. The quadruple-deck terminal block also functions as a ground terminal block as well as a through terminal block. Strip lengths must be between 10 mm and 12 mm when connecting conductors to this quadruple-deck terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, boasting a key feature: both solid and fine-stranded conductors with ferrules can be directly inserted without the need for tools or any preparation, such as crimping the ferrule. Depending on the type of conductor, this quadruple-deck terminal block is ideal for conductor cross sections ranging from 0.25 mm² to 4 mm². It features four levels and seven clamping points for connecting four potentials. The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Item Name Terminal Block
Type 4-Level Voltage Rating 800 V
Amperage Rating 20 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 1.596 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.205 in W x 3.303 in D x 4.075 in H
For Use With Electric Motor Wiring Standards cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1