Abbotsford
WAG20078811

WAGO 6.00 mm² 30A 500V 2-Conductor 2007 Series Disconnect/Test Terminal Block, Gray

Price $19.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2007-8811

Description

Easy electrical installations are guaranteed with this voltage transformer terminal block (item number 2007-8811). Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this voltage transformer terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this connector delivers reliable performance. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the conductor type, this voltage transformer terminal block is designed for conductor cross sections ranging from 0.5 mm² to 10 mm². It features one level and two clamping points that you can use to connect two potentials. The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Item Name Terminal Block
Type 3-Conductor, 1-Level Voltage Rating 500 V
Amperage Rating 30 A Conductor Size 6 mm²
Mounting Type 35 mm DIN Rail Power Rating 0.702 W
Wire Strip Length 13 - 15 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.315 in W x 2.571 in D x 3.921 in H
For Use With 4 mm dia. Test Plugs Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, DNV GL Approved, RoHS Compliant, UL94 V0
UPC 055143074798

Packages

1 - UNIT - 1