Abbotsford
WAG20078821

WAGO 6.00 mm² 30A 500V 2-Conductor 2007 Series Disconnect/Test Terminal Block

Price $18.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2007-8821

Description

This current transformer terminal block (item number 2007-8821) simplifies electrical installations. Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this current transformer terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, featuring a winning design: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. Depending on the conductor type, this current transformer terminal block is designed for conductor cross sections ranging from 0.5 mm² to 10 mm². It has one level. Two potentials can connect using the two clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Conductor Size 8 AWG Mounting Type DIN-35 Rail
Color Gray UPC 055143074885

Packages

1 - UNIT - 1