Abbotsford
WAG22003201

WAGO 1.00 mm² 13.5A 500V 2200 Series Triple-Deck Terminal Block, Gray

Price $5.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2200-3201

Description

Easy electrical installations are guaranteed with this triple-deck terminal block (item number 2200-3201). The triple-deck terminal block also serves as a through terminal block. Ensure that the strip lengths are between 9 mm and 11 mm when connecting conductors to this triple-deck terminal block. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. Both solid and fine-stranded conductors with ferrules can be pushed in without the need for tools—all thanks to its pluggable design. Depending on the type of conductor, this triple-deck terminal block is ideal for conductor cross sections ranging from 0.14 mm² to 1.5 mm². The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-rails 35 x 15 or DIN-rails 35 x 7.5.. This product is designed for specific Ex applications (please refer to the product datasheet).

Packages

1 - UNIT - 1