WAGO 1.00 mm² 16A 2200 Series Triple-Deck Terminal Block, Gray
Description
Enjoy effortless electrical installations with this triple-deck terminal block (item number 2200-3227). The triple-deck terminal block also serves as a ground terminal block as well as a through terminal block. Strip lengths must be between 9 mm and 11 mm when connecting conductors to this triple-deck terminal block. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. This triple-deck terminal block is suitable for conductor cross sections ranging from 0.14 mm² to 1.5 mm². The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-rails 35 x 15 or DIN-rails 35 x 7.5.. This product is designed for specific Ex applications (please refer to the product datasheet).
Packages
| 1 - UNIT - 1 |