Description
Easily, quickly and safely connect conductors with this through terminal block (item number 285-133). Conductors can only be connected to this through terminal block if their strip length is 25 mm. Featuring conductor terminals along with POWER CAGE CLAMP, this product delivers reliable performance. The POWER CAGE CLAMP is perfect for connecting large conductor cross-sections. This universal connector is both reliable and maintenance-free. What’s more, you can use it to connect all types of conductors and the clamping point can be locked open, making it easier to use. You do not need to use a torque wrench or prepare the conductor. For example, crimping ferrules is not necessary. Depending on the conductor type, this through terminal block is suitable for conductor cross sections ranging from 6 mm² to 35 mm². It has one level. You can connect a single potential using the two clamping points. The red housing is made of polyamide (PA66) for insulation. These high-current terminal blocks are mounted using DIN-rails 35 x 15..
Packages
| 1 - UNIT - 1 |