Abbotsford
wag811317

WAGO 32A 1000V 2-Conductor 811 Series Fuse Holder. Light Gray

Price $17.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-317

Description

This fuse terminal block (item number 811-317) is designed for quick and easy connections. Strip lengths must be between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our celebrated universal connection known as CAGE CLAMP® is industry-leading when it comes to connection technology and electrical interconnections. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It comes with one level and two clamping points that you can use to connect a single potential / 1 pole. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block
Type 2-Conductor, 1-Level Voltage Rating 1000 V
Amperage Rating 32 A Number of Poles 1
Mounting Type 35 mm DIN Rail Power Rating 3 W
Wire Strip Length 12 - 13 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Light Gray Dimensions 0.689 in W x 2.165 in D x 4.134 in H
For Use With 10 x 38 mm Cylindrical Fuses Standards CE Certified, RoHS Compliant, UL94 V0
Application For Photovoltaic UPC 044918106935

Packages

1 - UNIT - 1