Abbotsford
WAG811310

WAGO 32A 690V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $17.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-310

Description

This fuse terminal block (item number 811-310) ensures effortless electrical installations. Conductors should only be connected to this fuse terminal block if their strip length is between 12 mm and 13 mm. This product features conductor terminals and utilizes CAGE CLAMP®. Our reliable and maintenance-free CAGE CLAMP® connection makes it easy to connect all types of conductors without having to prepare the conductor. For example, you don't need to crimp ferrules. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². Up to one potential / one pole can be connected to this terminal block using two clamping points on one level. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Color Gray Width 0.689 in
Height 4.134 in UPC 050821498883

Packages

1 - UNIT - 1