×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
WAG811320

WAGO 32A 690V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $35.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-320

Description

Quick and easy connections are guaranteed with this fuse terminal block (item number 811-320). Strip lengths must be between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. The CAGE CLAMP® connection provides a reliable and maintenance-free way to connect all types of conductors. You do not need to prepare the conductor in any way, such as crimping ferrules. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It features one level and four clamping points that you can use to connect two potentials / 2 poles. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block
Type 2-Conductor, 1-Level Voltage Rating 690 V
Amperage Rating 32 A Number of Poles 2
Mounting Type 35 mm DIN Rail Power Rating 3 W
Wire Strip Length 12 - 13 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Light Gray Dimensions 0.689 in W x 2.165 in D x 4.134 in H
For Use With 10 x 38 mm Cylindrical Fuses Standards CE Certified, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1