Abbotsford
WAG811414

WAGO 30A 24V 2-Conductor Fuse Holder, Light Gray

Price $26.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-414

Description

Connect conductors quickly and easily with this fuse terminal block (item number 811-414). Conductors can only be connected to this fuse terminal block if their strip length is between 12 mm and 13 mm. Featuring conductor terminals along with CAGE CLAMP®, this product delivers reliable performance. Our highly-rated and maintenance-free CAGE CLAMP® connection makes it easy to connect all conductor types without having to prepare the conductor. For example, you don't need to crimp ferrules. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². Up to one potential / one pole can be connected to this terminal block using two clamping points on one level. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Color Gray
Width 0.689 in Height 4.134 in
UPC 044918107000

Packages

1 - UNIT - 1