Abbotsford
WAG811420

WAGO 30A 600V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $38.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-420

Description

This fuse terminal block (item number 811-420) makes connections quick and easy. Conductors should only be connected to this fuse terminal block if their strip length is between 12 mm and 13 mm. This product features conductor terminals and utilizes CAGE CLAMP®. Our tried-and-tested universal connection known as CAGE CLAMP® leads the way when it comes to connection technology and electrical interconnections. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It comes with one level and four clamping points for connecting two potentials / 2 poles. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Color Gray Width 1.378 in
Height 4.134 in UPC 044918107017

Packages

1 - UNIT - 1