Abbotsford
WAG811431

WAGO 30A 600V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $79.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-431

Description

Quick and easy connections are guaranteed with this fuse terminal block (item number 811-431). Ensure that the strip lengths are between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our highly-rated and maintenance-free CAGE CLAMP® connection makes it easy to connect all conductor types without having to prepare the conductor. For example, you don't need to crimp ferrules. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It comes with one level and six clamping points for connecting three potentials / 3 poles. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Color Gray
Width 2.067 in Height 4.134 in
UPC 044918107048

Packages

1 - UNIT - 1