Abbotsford
WAG26263104020000

WAGO 6 mm² 4-Pole 2626 Series PCB Terminal Block, Gray

Price $7.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2626-3104/020-000

Description

Connecting conductors is quick and easy with this PCB terminal block (item number 2626-3104/020-000). You can rely on trusted safety with these PCB terminal blocks, perfect for a wide range of applications when designing your devices. Rated current and voltage are important parameters when choosing a PCB terminal block, as they determine the product's suitability for different applications. This product has a rated voltage of 1000 V and a rated current of 48 A, making it suitable for high-load applications. Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this PCB terminal block. This product features one conductor terminal and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. Both solid and fine-stranded conductors with ferrules can be plugged in without the need for tools—all thanks to its pluggable design. The item's dimensions are 31.8 x 28.2 x 18.5 mm (width x height x depth). Depending on the conductor type, this PCB terminal block is ideal for conductor cross sections ranging from 0.2 mm² to 10 mm². It has one level. Four potentials can connect four poles using the four clamping points The clamping spring is made of chrome-nickel spring steel (CrNi), the contacts are made of electrolytic copper (ECu), and the gray housing is made of polyamide (PA66) for insulation. The contact surface is coated with tin. An operating tool is used to operate this PCB terminal block. THT is used to solder the PCB terminal block. These PCB terminal blocks are mounted using feed-through mounts.. The conductor is designed to be inserted at a 90° angle.. The solder pins measure 1.5 x 1 mm in cross-section and 4 mm in length and are laid out over the entire terminal strip (staggered). There are one solder pin per potential.

Specifications

Brand Name Wago Item Name PCB Terminal Block
Voltage Rating 1000 V Amperage Rating 48 A
Number of Poles 4 Wire Size 24-8 AWG Solid/Stranded
Mounting Type Feed-Through Wire Strip Length 13 - 15 mm
Spacing 7.5 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Material Polyamide
Color Gray Dimensions 31.8 mm W x 18.5 mm D x 28.2 mm H
Standards IEC/EN 60664-1, UL 1059 Listed, Flammability Class Per UL94 V0, RoHS Compliant

Packages

1 - UNIT - 1