
WAGO 0.8 mm End and Intermediate Plate, Orange
Description
End and intermediate plate; 0.8 mm thick; for 3-conductor terminal blocks; orange
Specifications
Brand Name | Wago | Item Name | End and Intermediate Plate |
Material | Polyamide | Color/Finish | Orange |
Mounting | Snap-On | Dimensions | 0.031 in W x 1.299 in D x 2.843 in H |
For Use With | 3-Conductor Terminal Blocks | Standards | RoHS Compliant, UL94 V0 Flammablity |
Packages
25 - UNIT - (25) |