Abbotsford
WAG21041392

WAGO 1 mm End and Intermediate Plate, Orange

Price $1.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2104-1392

Description

End and intermediate plate; 1 mm thick; for 3-conductor terminal blocks; orange

Specifications

Brand Name Wago Corp Item Name End and Intermediate Plate
Material Polyamide Color/Finish Orange
Mounting Snap-On Dimensions 0.039 in W x 1.201 in D x 3.256 in H
For Use With 3-Conductor Terminal Blocks Standards RoHS Compliant, UL94 V0 Flammablity

Packages

25 - UNIT - (25)