Abbotsford
WDM2490380000

WEIDMULLER 2490380000 44.5mm x 78.83mm x 2.1mm A-Series End Plate

Price $2.9137 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2490380000

Description

End plates are fitted to the open side of the last modular terminal before the end bracket. The use of an end plate ensures the function of the modular terminal and the specified rated voltage. It guarantees protection against contact with live parts and makes the final terminal finger-proof.

Specifications

Brand Name Weidmuller Item Name End Plate
Material Wemid Series/Model A-Series™
Color/Finish Dark Beige Dimensions 2.1 mm W x 44.5 mm D x 78.83 mm H
Packaging Quantity 20 For Use With Terminal Blocks
Standards RoHS Compliant, UL 94-V2 Flammability Rated

Packages

20 - UNIT - (20)