Description
Locking cover; mechanically locks multiple links; 4-pole; transparent
Specifications
| Brand Name | Wago | Item Name | Locking Cover |
| Type | Mechanical | Material | Polycarbonate |
| Color/Finish | Transparent | Mounting | DIN Rail |
| Dimensions | 1.228 in W | For Use With | Terminal Blocks |
| Standards | RoHS Compliant, UL94 V2 Flammablity |
Packages
| 10 - UNIT - (10) |