Abbotsford
WAG2001405

WAGO 18A 800V 5-Way Insulated Jumper, Light Gray

Price $2.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2001-405

Description

Jumper; 5-way; insulated; light gray

Specifications

Brand Name Wago Item Name Jumper
Type 5-Way, Insulated Amperage Rating 18 A
Material Polyamide Voltage Rating 800 V
Overall Length 0.748 in Width 0.776 in
Thickness 0.161 in Specifications Push-In Mounting
Color/Finish Light Gray For Use With 2001 Series Terminal Blocks
Standards RoHS Compliant, UL94 V0 Flammablity

Packages

25 - UNIT - (25)