Abbotsford
WAG2002410000006

WAGO 25A 800V 10-Way Insulated Jumper, Blue

Price $6.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-410/000-006

Description

Jumper; 10-way; insulated; blue

Specifications

Brand Name Wago Corp Item Name Jumper
Type 10-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Overall Length 0.748 in
Width 1.984 in Thickness 0.161 in
Color/Finish Blue Standards DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, RoHS Compliant
UPC 044918120122

Packages

25 - UNIT - (25)